2 pieces in stock at Vaughan, ON as of 1:27 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 1:27 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Compatible Cartridges | Power Bond (2:1) |
| EAN | 4056807773124 |
| 1. Place applicator with knob on the floor. 2. Put both thumbs on front plate and fingers behind the disk you desire to remove. 3. Move fingers forward toward thumbs until disk snaps off rod. If the disk is hard to remove, use a rubber mallet and gently tap until disk becomes loose. |
| Attaching push disk(s): 1. Put socket of push disk over rod shaft. 2. Push firmly onto the rod shaft until disk snaps in place. There should be two snapping sounds which will ensure the disks are firmly attached. Some twisting of the push disk may be required to achieve the second snap. 3. Both disks should be parallel with each other. This will ensure proper mixing of materials. |